Motion
GR-B824-40-D

GROVE GEAR
GR-B824-40-D

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
Mi Item #07532768
MFR #GR-B824-40-D
Price$2,218.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-B824-40-D

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
Mi Item #07532768
MFR #GR-B824-40-D

Mfr description
GR8240032.00 40:1 GEAR BOX
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,218.01/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1433 in-lbs
  • Nominal Ratio
    40:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    40:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    40.00 lbs

Details

  • CAD Drawing
  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.994 hp
  • Horsepower Rating Normal Duty
    0.994 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR-B824-40-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031001100
  • Max Input Horsepower
    1.342 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    0.994 hp;0.741 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    1433 in-lbs;161.91 Nm
  • UPC_NO
    69031001100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)