Motion
F-8HTF8
Needle Valve - Steel Body Material
Mi Item #07533045
MFR #F-8HTF8
Price$276.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #07533045
MFR #F-8HTF8

Mfr description
F-8HTF8 DISCONNECTS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.93/each

Specifications

Dimensions

  • Overall Length
    4.2400 in, 107.70 mm

Details

  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)