Motion
2761-S
2761-S Cow Town Welder - Small, Tan/Off White
MI ITEM #07533187
MFR #2761-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2761-S Cow Town Welder - Small, Tan/Off White
MI ITEM #07533187
MFR #2761-S

Mfr description
2761-S COW TOWN SPLIT LEATHER WELDING
  • Premium split cowhide leather
  • Full cotton fleece lining with foam lined back
  • Gunn cut design with wing thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    S
  • Weight
    0.5

Details

  • Color
    Tan/Off White
  • Country of Origin
    CHINA
  • Lining Material
    Foam lined back
  • Manufacturer Upc Number
    065537808819
  • UPC_NO
    065537808819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)