Motion
11848-00000-20

3M
11848-00000-20

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens
MI ITEM #07533565
MFR #11848-00000-20
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11848-00000-20

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens
MI ITEM #07533565
MFR #11848-00000-20

Mfr description
11848 11848-00000-20 SAFETY GLASS,
  • For industrial/occupational use only. Not for consumer sale or use.Integrated side-shields provide additional protection, Wraparound design provides extended eye protection and unobstructed viewing, Contoured temples offer a snug fit, Polycarbonate lenses absorb 99.9% of UVA and UVB rays, Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Weight
    1.602 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Wraparound lens
  • Frame Color
    Gray
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Manufacturer Stock Number
    11848-00000-20
  • Manufacturer Upc Number
    10078371118485
  • Series
    AP
  • Type
    Safety Glasses
  • UPC_NO
    10078371118485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)