1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LEY25T6C-50MF-SA
LEY, Electric Actuator, Rod Type, AC Servo Motor (100/200W)
Mi Item #
07533572
MFR #
LEY25T6C-50MF-SA
Price
$1,939.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA LEY25T6C-50MF-SA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LEY25T6C-50MF-SA
LEY, Electric Actuator, Rod Type, AC Servo Motor (100/200W)
Mi Item #
07533572
MFR #
LEY25T6C-50MF-SA
Mfr description
LEY25T6C-50MF-SA ROD TYPE ELEC ACTUATOR
Body sizes: 25, 32
Maximum work load: 60 kg (horizontal); 46 kg (vertical)
Maximum pushing force: 736 N
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,939
.20
/each
Add to Cart
Specifications
Dimensions
Body Size
25 mm
Details
Actuator Type
Electric Rotary
Standards Met
RoHS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items