Motion
SPB24-L4L
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed, 1.5000 in Shaft Diameter, 8896.443 N, 2000 lbf Load Capacity
Mi Item #07533666
MFR #SPB24-L4L
Price$1,153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed, 1.5000 in Shaft Diameter, 8896.443 N, 2000 lbf Load Capacity
Mi Item #07533666
MFR #SPB24-L4L

Mfr description
SPB24-L4L PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.77/each

Specifications

Dimensions

  • Center Shaft Height
    44.45 mm;1.7500 in
  • Overall Height
    3.2500 in, 82.55 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    8896.443 N, 2000 lbf
  • Housing Type
    Closed
  • Load Capacity
    8896.443 N, 2000 lbf
  • Lubrication
    L4L
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)