Overview
Mfr description
DG4V-3-2BL-M-FW-B6-60
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure5000 psi
- Coil Voltage110 V ac; 120 V ac
- Spool Spring ArrangementSpring Offset End To Centre left hand build
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data