Motion
20110696XXL

BOB DALE GLOVES
20110696XXL

Leather Palm Impact Glove - XXL or Size 11, Leather
MI ITEM #07534198
MFR #20110696XXL
List Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20110696XXL

Leather Palm Impact Glove - XXL or Size 11, Leather
MI ITEM #07534198
MFR #20110696XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.51/each for your price

Overview

Mfr description
20110696XXL IMPACT GLOVE LEATHER

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought