Motion
34211
SAE Socket Set - Number of Sockets: 21
MI ITEM #07534255
MFR #34211
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Socket Set - Number of Sockets: 21
MI ITEM #07534255
MFR #34211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.39/each

Specifications

Details

  • Harmonization Code
    8204.20.0000
  • Manufacturer Upc Number
    025582830678
  • Number of Sockets
    18 PC
  • UPC_NO
    025582830678

Overview

Mfr description
34211 21 PC 1/4" DR SAE SET,
  • (9) 6 pt. Standard Sockets: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in
  • (7) 6 pt. Deep Sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in
  • (1) 3 in (76mm) Extension
  • (1) 6 in (152mm) Extension
  • (1) Universal Joint
  • (1) Spinner Handle
  • (1) Quick Release 45 Gear Teeth Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought