Motion
32161
SAE Socket Set - 1/2 in Drive Size, Number of Sockets: 16
Mi Item #07534257
MFR #32161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Socket Set - 1/2 in Drive Size, Number of Sockets: 16
Mi Item #07534257
MFR #32161

Mfr description
32161 16PC 1/2" DR SAE SET,
  • (13) 6 pt. Standard Sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 in
  • (1) 5 in (127mm) Extension
  • (1) 15 in (381mm) Flex Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/4 in
  • Min Size
    7/16 in

Details

  • Harmonization Code
    8204.20.0000
  • Manufacturer Upc Number
    025582831071
  • Number of Sockets
    16
  • UPC_NO
    025582831071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)