Motion
804S
Adjustable Wrench - 4.52 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, Tapered Handle Handle, 0.51 in Maximum Jaw Capacity
Mi Item #07534258
MFR #804S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 4.52 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, Tapered Handle Handle, 0.51 in Maximum Jaw Capacity
Mi Item #07534258
MFR #804S

Mfr description
804S 4" ADJ WRENCH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Joint Thickness
    0.3700 in
  • Joint Width
    1.3800 in | 35.05 mm
  • Overall Length
    4.52 in
  • Weight
    0.11 lbs

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Handle Style
    Tapered Handle
  • Harmonization Code
    8204.12.0000
  • Jaw Capacity
    0.5100 in
  • Manufacturer Upc Number
    025582839114
  • Material
    steel
  • Maximum Jaw Capacity
    0.51 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    025582839114
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)