Motion
806SW
Adjustable Wrench - 6.38 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, Tapered Handle Handle, 0.94 in Maximum Jaw Capacity
MI ITEM #07534259
MFR #806SW
Your Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6.38 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, Tapered Handle Handle, 0.94 in Maximum Jaw Capacity
MI ITEM #07534259
MFR #806SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.45/each(List $39.62)

Overview

Mfr description
806SW 6" ADJ WRENCH,

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    6.38 in
  • Maximum Jaw Capacity
    0.94 in
  • Joint Thickness
    10.92 mm
  • Joint Width
    1.9700 in
  • Body Material
    Chrome Vanadium Steel
  • Handle Style
    Tapered Handle
  • Measurement Scale
    Scale Included
  • Weight
    0.23 lbs
  • Manufacturer Upc Number
    025582839213
  • UPC_NO
    025582839213
  • Harmonization Code
    8204.12.0000
  • Material
    steel
  • Jaw Capacity
    0.9400 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text