Overview
Mfr description
55559 3M(TM) STIKIT(TM) PAPER D/F DISC
- For industrial/occupational use only. Not for consumer sale or use.
- Adhesive backing allows for quick application and easy removal
- Convenient disc rolls eliminate the need to remove disc liners from individual discs
- Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
Specifications
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Overall Diameter5 in
- Manufacturer Upc Number00051141555591
- UPC_NO00051141555591
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data