Motion
SHU F203KRR716-HX

SHUSTER CORP
SHU F203KRR716-HX

Shuster Flanged Hex Bore Ball Bearing - Hex, 0.4375 in Bore, 1.7000 in OD, Double Sealed
MI ITEM #07534537
MFR #SHU F203KRR716-HX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU F203KRR716-HX

Shuster Flanged Hex Bore Ball Bearing - Hex, 0.4375 in Bore, 1.7000 in OD, Double Sealed
MI ITEM #07534537
MFR #SHU F203KRR716-HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Inner Ring Width
    23.185 mm
  • Outside Diameter  
    1.7000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    52100
  • Bore Type
    Hex
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    F203KRR716-HX GREASE PACKED BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Flanged Hex Bore Ball Bearing is a hex bore type with 0.4375 in bore diameter, double sealed closure, 1.7000 in outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    SHU F203KRR716-HX
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
F203KRR716-HX GREASE PACKED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought