Motion
23276-BEA-XL-K-MB1-T52BW

FAG (SCHAEFFLER)
23276-BEA-XL-K-MB1-T52BW

Spherical Roller Bearing - 380 mm ID, 680 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07534614
MFR #23276-BEA-XL-K-MB1-T52BW
Price$65,196.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23276-BEA-XL-K-MB1-T52BW

Spherical Roller Bearing - 380 mm ID, 680 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07534614
MFR #23276-BEA-XL-K-MB1-T52BW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65,196.42/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    240 mm
  • Weight
    805.789 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 232..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    890 rpm
  • Maximum Speed
    890 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    232

Overview

Mfr description
23276-BEA-XL-K-MB1-T52BW SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text