Motion
175Q56H20 014

MORSE
175Q56H20 014

XD1235 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, Double Output, 56C Frame
Mi Item #07534723
MFR #175Q56H20 014
Price$2,387.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175Q56H20 014

XD1235 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, Double Output, 56C Frame
Mi Item #07534723
MFR #175Q56H20 014

Mfr description
175Q56H20-014 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability
  • High lead angle worm is case hardened, ground and polished
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds Tapered roller bearings are used on output shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,387.75/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Input Torque
    37.8200 in-lbs @1750 input rpm 1 HP
  • Manufacturer Reducer Size
    175
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    87.50 in-lbs @1750 input rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    20:1
  • Weight
    25.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288996484
  • Max Input Horsepower
    1.050 hp @ 2500 rpm
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    1200 lbs
  • Reduction
    Single
  • Riser Block Kit
    XD9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XD9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288996484
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XD9004
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)