Motion
00341557
GREAT STUFF PRO Gaps & Cracks Polyurethane Foam Sealant Dispensing Gun - 24 oz - Orange - 12x1
Mi Item #07534743
MFR #00341557
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREAT STUFF PRO Gaps & Cracks Polyurethane Foam Sealant Dispensing Gun - 24 oz - Orange - 12x1
Mi Item #07534743
MFR #00341557

Mfr description
00341557 G/S PRO-GAPS&CRACKS FM
  • Adheres to wood, metal, masonry, glass, and most plastics
  • Expands to fill, seal, and insulate gaps up to 3 inch (76mm)
  • Reusable for 30 days when left attached to GREAT STUFF PRO™ Dispensing Gun
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.20/each

Specifications

Dimensions

  • Package Size
    24 oz

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    41343007912
  • Package Type
    Aerosol Can
  • UPC_NO
    41343007912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)