Motion
7100309976

3M
7100309976

Harness - Polyester Material, Front, Side, Back D-Ring Location, Aluminum Alloy;Zinc Plated Steel Leg Strap, Gray Color, 2 XL Size, 420 lbs Weight Capacity
Mi Item #07534875
MFR #7100309976
Price$969.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100309976

Harness - Polyester Material, Front, Side, Back D-Ring Location, Aluminum Alloy;Zinc Plated Steel Leg Strap, Gray Color, 2 XL Size, 420 lbs Weight Capacity
Mi Item #07534875
MFR #7100309976

Mfr description
1113214 HARNESS,EXOFIT NEX, 2XLARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.24/each

Specifications

Dimensions

  • Size
    2

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Aluminum Alloy;Zinc Plated Steel
  • Padding Or Lining
    Nylon, Polyester Hybrid Comfort Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Climbing, Positioning, Wind Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)