Specifications
Dimensions
- SizeS/M
Details
- ColorLime
- Country of OriginIDN
- Description8910 S/M Lime Class E Hi-Vis Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- Product LineGloWear
- SeriesPants, Bibs, Gaiters
- UPC_NO720476229537
Overview
Mfr description
8910 CLASS E HI-VIS PANTS, LIME, S/M
- Class E Hi-Vis Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.