Motion
3109229

HYDAC CORP
3109229

Solenoid Coil - For Use With: WS08Z-01 Poppet Valve, WS08Z-01J Poppet Valve, WS08Z-30 Poppet Valve, WS08ZR-01 Poppet Valve, WS08ZR-01J Poppet Valve, WS08ZR-30 Poppet Valve, WS081Z-01 Poppet Valve, WS081ZR-01 Poppet Valve, WS10Z-01 Poppet Valve, WS10ZR-01 Poppet Valve, WS12Z-01 Poppet Valve, WS12ZR-01 Poppet Valve, WS16Z-01 Poppet Valve, WS16ZR-01 Poppet Valve, WS08Y-01 Poppet Valve, WS08Y-30 Poppet Valve, WS08YR-01 Poppet Valve, WS08YR-30 Poppet Valve, WS081Y-01 Poppet Valve, WS081YR-01 Poppet Valve, WS10Y-01 Poppet Valve, WS10YR-01 Poppet Valve, WS12Y-01 Poppet Valve, WS12YR-0 Poppet Valve|WK08W-01 Spool Valve, WK081W-01 Spool Valve, WK08V-01 Spool Valve, WK081V-01 Spool Valve, WK07L-01 Spool Valve, WK08L-01 Spool Valve, WK08C-01 Spool Valve, WK08D-01 Spool Valve, WK08Y-01 Spool Valve, WK08X-01 Spool Valve, WK08A-01 Spool Valve, WK08Z-01 Spool Valve, WK08K-01 Spool Valve, WK08P-01 Spool Valve, WK08R-01 Spool Valve, WK08E-01 Spool Valve, WK08J-01 Spool Valve, WK10E-01 Spool Valve, WK10G-01 Spool Valve, WK10H-01 Spool Valve, WK10J-01 Spool Valve, WK10T-01 Spool Valve, 24 V
MI ITEM #07535011
MFR #3109229
Price$39.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3109229

Solenoid Coil - For Use With: WS08Z-01 Poppet Valve, WS08Z-01J Poppet Valve, WS08Z-30 Poppet Valve, WS08ZR-01 Poppet Valve, WS08ZR-01J Poppet Valve, WS08ZR-30 Poppet Valve, WS081Z-01 Poppet Valve, WS081ZR-01 Poppet Valve, WS10Z-01 Poppet Valve, WS10ZR-01 Poppet Valve, WS12Z-01 Poppet Valve, WS12ZR-01 Poppet Valve, WS16Z-01 Poppet Valve, WS16ZR-01 Poppet Valve, WS08Y-01 Poppet Valve, WS08Y-30 Poppet Valve, WS08YR-01 Poppet Valve, WS08YR-30 Poppet Valve, WS081Y-01 Poppet Valve, WS081YR-01 Poppet Valve, WS10Y-01 Poppet Valve, WS10YR-01 Poppet Valve, WS12Y-01 Poppet Valve, WS12YR-0 Poppet Valve|WK08W-01 Spool Valve, WK081W-01 Spool Valve, WK08V-01 Spool Valve, WK081V-01 Spool Valve, WK07L-01 Spool Valve, WK08L-01 Spool Valve, WK08C-01 Spool Valve, WK08D-01 Spool Valve, WK08Y-01 Spool Valve, WK08X-01 Spool Valve, WK08A-01 Spool Valve, WK08Z-01 Spool Valve, WK08K-01 Spool Valve, WK08P-01 Spool Valve, WK08R-01 Spool Valve, WK08E-01 Spool Valve, WK08J-01 Spool Valve, WK10E-01 Spool Valve, WK10G-01 Spool Valve, WK10H-01 Spool Valve, WK10J-01 Spool Valve, WK10T-01 Spool Valve, 24 V
MI ITEM #07535011
MFR #3109229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.61/each

Specifications

Dimensions

  • Overall Height
    103 mm
  • Overall Length
    110 mm
  • Overall Width
    75 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Valve Size
    36 mm

Details

  • For Use With
    WK07L-01 Spool Valve, WK081V-01 Spool Valve, WK081W-01 Spool Valve, WK08A-01 Spool Valve, WK08C-01 Spool Valve, WK08D-01 Spool Valve, WK08E-01 Spool Valve, WK08J-01 Spool Valve, WK08K-01 Spool Valve, WK08L-01 Spool Valve, WK08P-01 Spool Valve, WK08R-01 Spool Valve, WK08V-01 Spool Valve, WK08X-01 Spool Valve, WK08Y-01 Spool Valve, WK08Z-01 Spool Valve, WK10E-01 Spool Valve, WK10G-01 Spool Valve, WK10H-01 Spool Valve, WK10J-01 Spool Valve, WK10T-01 Spool Valve, WS081Y-01 Poppet Valve, WS081YR-01 Poppet Valve, WS081Z-01 Poppet Valve, WS081ZR-01 Poppet Valve, WS08Y-01 Poppet Valve, WS08Y-30 Poppet Valve, WS08YR-01 Poppet Valve, WS08YR-30 Poppet Valve, WS08Z-01 Poppet Valve, WS08Z-01J Poppet Valve, WS08Z-30 Poppet Valve, WS08ZR-01 Poppet Valve, WS08ZR-01J Poppet Valve, WS08ZR-30 Poppet Valve, WS10Y-01 Poppet Valve, WS10YR-01 Poppet Valve, WS10Z-01 Poppet Valve, WS10ZR-01 Poppet Valve, WS12Y-01 Poppet Valve, WK08W-01 Spool Valve, WS12Z-01 Poppet Valve, WS12ZR-01 Poppet Valve, WS16Z-01 Poppet Valve, WS16ZR-01 Poppet Valve
  • Manufacturer Catalog
  • Maximum Operating Pressure
    6000 psi
  • Voltage
    24 V

Overview

Mfr description
COIL 24PG-8.8-40-1836

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought