Overview
Mfr description
CDA2L100TN-300JZ
Specifications
- Country of OriginJP
- Bore Diameter100 mm
- Stroke300 mm
- SeriesCA2-Z
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data