Motion
CDG5FA32TNSR-50

SMC CORP OF AMERICA
CDG5FA32TNSR-50

CG5, STAINLESS STEEL CYLINDER
MI ITEM #07535370
MFR #CDG5FA32TNSR-50
Price$117.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5FA32TNSR-50

CG5, STAINLESS STEEL CYLINDER
MI ITEM #07535370
MFR #CDG5FA32TNSR-50

Mfr description
CDG5FA32TNSR-50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.35/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)