Motion
CDQSL25-250DCM-M9BWSDPC

SMC CORP OF AMERICA
CDQSL25-250DCM-M9BWSDPC

Cylinderinder, Compact
MI ITEM #07535424
MFR #CDQSL25-250DCM-M9BWSDPC
Price$221.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL25-250DCM-M9BWSDPC

Cylinderinder, Compact
MI ITEM #07535424
MFR #CDQSL25-250DCM-M9BWSDPC

Mfr description
CDQSL25-250DCM-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.00/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)