Motion
VHS20-N02B-B-Z

SMC CORP OF AMERICA
VHS20-N02B-B-Z

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #07535426
MFR #VHS20-N02B-B-Z
Your Price$47.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS20-N02B-B-Z

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #07535426
MFR #VHS20-N02B-B-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.09/each(List $50.20)

Overview

Mfr description
VHS20-N02B-B-Z RELIEF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
  • Single action operation, simply turn
  • Resin or metal handle construction
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Thread Types: Rc, NPT, G

Specifications

  • Country of Origin
    CN
  • Number Of Ports
  • Flow Coefficient Cv Flow Factor Kv
    0.88 Cv
  • Action
    Single
  • Weight
    0.092 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought