1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
JPKC30G
Housed Bushing - Plain Bushing
MI ITEM #
07535503
MFR #
JPKC30G
Your Price
$108.82
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY JPKC30G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
JPKC30G
Housed Bushing - Plain Bushing
MI ITEM #
07535503
MFR #
JPKC30G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$108.82
/each
(List
$125.14
)
Qty
Add to Cart
Overview
Mfr description
JPKC30G 30MM FLANGE BLOCK
Specifications
Bushing Type
Plain Bushing
Dynamic Load Capacity
850 lbs
Operating Temperature Range
-4 °F to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data