Motion
MO-LITH NO. 2 16OZ TUB

LUBRIPLATE LUBRICANTS CO
MO-LITH NO. 2 16OZ TUB

MO-LITH NO. 2 Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 14 oz Size, Tub Container, Gray Color, Not Food Grade, Water Resistant
Mi Item #07535559
MFR #MO-LITH NO. 2 16OZ TUB
Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MO-LITH NO. 2 16OZ TUB

MO-LITH NO. 2 Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 14 oz Size, Tub Container, Gray Color, Not Food Grade, Water Resistant
Mi Item #07535559
MFR #MO-LITH NO. 2 16OZ TUB

Mfr description
MO-LITH NO.2 16 OZ PLASTIC TUBS
  • Primary friction barrier lubricant
  • Non-corrosive
  • High water resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.78/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Primary friction barrier lubricant
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Gray
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    177°C/350 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215718016
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    Mo-Lith No. 2
  • UPC_NO
    089215718016
  • Viscosity
    112
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)