Motion
0821302165

AVENTICS
0821302165

Standard Air Regulator - 1/2 in Inlet Port, G, G Outlet Thread
Mi Item #07535620
MFR #0821302165
Price$757.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302165

Standard Air Regulator - 1/2 in Inlet Port, G, G Outlet Thread
Mi Item #07535620
MFR #0821302165

Mfr description
0 821 302 165 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.96/each

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Port Size
    1/2 in
  • Weight
    2.756 lbs

Details

  • Air Flow
    197.76 scfm, 5600 lpm
  • Backflow Function
    With Relieving Air Exhaust
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air, Neutral Gases
  • Inlet Port Gender
    Female
  • Inlet Port Type
    BSPP
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Air Flow
    5600 lpm, 197.76 scfm
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    -35 °C, -31 °F
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Thread Standard
    BSPP (G)
  • Valve Seal Material
    Chloroprene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)