Motion
WRF100-T200C
WRF100-T200C
Mi Item #07535730
MFR #WRF100-T200C
Price$7,559.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WRF100-T200C
Mi Item #07535730
MFR #WRF100-T200C

Mfr description
WRF100-T200C FRAME CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,559.85/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    C
  • Options Included
    Protective Cover
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    UIUSP
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)