Overview
Mfr description
SRCT-03-50 THROTTLE & CHECK VALVE
- ・Restrictor_x000D_\n・Max. operating pressure up to 25MPa (3,630psi)_x000D_\n・Max flow rate up to 230L/min (60.7gal/min)_x000D_\n
Specifications
- Maximum Operating Pressure25 psi
- Mounting TypeSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data