Motion
7811-1B
Rotary Vane Air Motor - 0.7 hp | 0.52 kW, Free Speed 250 rpm, 37.3 cfm
Mi Item #07535917
MFR #7811-1B
Price$3,311.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Vane Air Motor - 0.7 hp | 0.52 kW, Free Speed 250 rpm, 37.3 cfm
Mi Item #07535917
MFR #7811-1B

Mfr description
ARO 7811-1B AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,311.12/each

Specifications

Dimensions

  • Overall Length
    9.9100 in
  • Overall Width
    3.4400 in
  • Stall Torque
    54 ft-lbs

Details

  • Air Consumption
    37.3 cfm
  • Free Speed
    250 rpm
  • Gear Reduction
    Double
  • Max Peak Sound
    85 dBa
  • Maximum Power
    0.7 hp | 0.52 kW
  • Maximum Speed
    125 rpm
  • Maximum Torque
    27 ft-lbs, 38.7 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)