Motion
SF-700BN24POMW

SAFARI BELTING
SF-700BN24POMW

SF-700BN24POMW Series 700 (1.07" Pitch) Flush Grid 24" Wide 1' Long POM White ..Rod Material:
MI ITEM #07536110
MFR #SF-700BN24POMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700BN24POMW

SF-700BN24POMW Series 700 (1.07" Pitch) Flush Grid 24" Wide 1' Long POM White ..Rod Material:
MI ITEM #07536110
MFR #SF-700BN24POMW

Mfr description
SF-700B-N 24" POMW WHITE PLASTIC BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1.07 in
  • Width
    23.99

Details

  • Color
    White
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-700BN24POMW
  • Product Types
    Flush Grid Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)