Motion
ST11B-2PGS-XL

RADIANS INC.
ST11B-2PGS-XL

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green, Black Color
MI ITEM #07536151
MFR #ST11B-2PGS-XL
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11B-2PGS-XL

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green, Black Color
MI ITEM #07536151
MFR #ST11B-2PGS-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.72/each

Specifications

Dimensions

  • Length
    27.94 cm, 11.0000 in

Details

  • Additional Details
    Max-DriTM Moisture Wicking Mesh Technology, 2 in Heat Transfer, Stretchable Reflective Tape, 1 Horizontal Stripe, Color Blocking at the Bottom, 25 Wash Max
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Black, Hi-Vis Green
  • Description
    Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Series
    ST11B
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST11B-2 XL YELLOW COLOR BLOCK T-SHIRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought