Motion
02054548 SPANNER WRENCH 120-130 MM

HYDAC CORP
02054548 SPANNER WRENCH 120-130 MM

02054548 SPANNER WRENCH 120-130 MM
Mi Item #07536273
MFR #02054548 SPANNER WRENCH 120-130 MM
Price$468.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054548 SPANNER WRENCH 120-130 MM

02054548 SPANNER WRENCH 120-130 MM
Mi Item #07536273
MFR #02054548 SPANNER WRENCH 120-130 MM

Mfr description
SPANNER WRENCH 120-130 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.84/each

Specifications

Dimensions

  • Hook Depth
    1/4 in
  • Hook Width
    15/32 in
  • Overall Length
    12-1/8 in
  • Weight
    1.07 lbs

Details

  • Handle Style
    Plain
  • Material
    Alloy Steel
  • Maximum Capacity
    6-1/4 in
  • Measurement Standard
    Imperial
  • Minimum Capacity
    4-1/2 in
  • Non Sparking
    No
  • Pin Style
    Hinged Hook
  • Spanner Style
    Hook
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)