Motion
2-1/2X100 MINE ROCK DUST 100SD

GATES RUBBER CO
2-1/2X100 MINE ROCK DUST 100SD

2-1/2X100 MINE ROCK DUST 100SD
Mi Item #07536566
MFR #2-1/2X100 MINE ROCK DUST 100SD
Price$34.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 MINE ROCK DUST 100SD

2-1/2X100 MINE ROCK DUST 100SD
Mi Item #07536566
MFR #2-1/2X100 MINE ROCK DUST 100SD

Mfr description
4691-0703 MINE MASTER ROCK DUST 100 SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.91/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Outer Diameter  
    2.92 in

Details

  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Rock dusting applications in underground coal mines where limestone dust (or other inert rock–derived dusting agent) is sprayed in order to isolate exposed coal surfaces from potential heat or ignition sources. Lightweight and flexible for easy handling.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D
  • UPC_NO
    770075454717
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)