Motion
0418073
V-link Adjustable Belt - C/22 Section, 0.8750 in Top Width, 30 m Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #07536580
MFR #0418073
Price$135.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - C/22 Section, 0.8750 in Top Width, 30 m Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #07536580
MFR #0418073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.79/each

Specifications

Dimensions

  • Belting Length
    30 m
  • Minimum Pulley Diameter
    5.50 in
  • Overall Length
    30 m
  • Top Width
    0.8750 in

Details

  • Additional Details
    Cross Section: C/22 | Ride Height Above Rim Min: 1.80 mm | Ride Height Above Rim Max: 5.60 mm
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    C/22
  • Series
    Powertwist
  • Standards Met
    RoHS, Reach
  • Trade Number
    POWERTWIST C/22

Overview

Mfr description
0418073 POWERTWIST DRIVE V-BELT C 30M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought