Motion
62228
Keyless Bushing - Trantorque NT Series, 3/4 in ID, 1.25 in OD, 1.8125 in LTB
Mi Item #07536835
MFR #62228
Price$183.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque NT Series, 3/4 in ID, 1.25 in OD, 1.8125 in LTB
Mi Item #07536835
MFR #62228

Mfr description
6980160UP TRANTORQUE
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.76/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    8960 psi
  • Length Through Bore  
    1.8125 in
  • Maximum Transmitted Thrust
    3484 lb
  • Outside Diameter  
    1.25 in
  • Overall Length
    1.8122 in
  • Weight
    0.560 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    700 in-lbs
  • Manufacturer Catalog Number
    6980160UP
  • Manufacturer Upc Number
    662345125567
  • Material
    Steel
  • Maximum Transmitted Torque
    109 ft-lbs
  • Series
    Trantorque NT
  • Transmissible Axial Force
    3484 lbf
  • UPC_NO
    662345125567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)