Motion
61570
On-A-Roll Lifter® Hi-Rise Lifter - Foot Pump, 440 lbs Weight Capacity, 71 in Raised Height
MI ITEM #07536988
MFR #61570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
On-A-Roll Lifter® Hi-Rise Lifter - Foot Pump, 440 lbs Weight Capacity, 71 in Raised Height
MI ITEM #07536988
MFR #61570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Platform Size (W x L)
    47.25 x 80.7 in
  • Raised Height
    71 in

Details

  • ECCN
    EAR99
  • Harmonization Code
    8427.90.00.90
  • Operation
    Foot Pump
  • Weight Capacity
    440 lbs

Overview

Mfr description
61570 ON-A-ROLL LIFTER® HI-RISE
  • Low profile fork clearance of 4″ (100mm).
  • Extended nylon safety straps provide leverage to help guide the roll into the trough and ensure materials are secured for transport.
  • Concave trough design of the media tray stabilizes rolls for transport.
  • Foot pump allows for smooth, effortless lifting within minutes.
  • 360° heavy-duty rotating (and locking) casters enable maneuvering through standard doors and narrow passages.
  • Solid steel handle extension provides additional control for the user to maneuver materials in tight spots.
  • 2-year warranty on all wheels, hydraulics and media tray. 5-year warranty on cross bars.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought