Motion
61577
On-A-Roll Lifter® Jumbo Lifter - Foot Pump, 990 lbs Weight Capacity, 59 in Raised Height
Mi Item #07536990
MFR #61577
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
On-A-Roll Lifter® Jumbo Lifter - Foot Pump, 990 lbs Weight Capacity, 59 in Raised Height
Mi Item #07536990
MFR #61577

Mfr description
61577 ON-A-ROLL LIFTER® JUMBO
  • Pair of heavy-duty swivel casters with easy step-on locking brake
  • Reduces on-the-job injuries and enables all workers to move heavy rolls
  • User-friendly operation avoids costly and dangerous handling mistakes that damage media
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Platform Size (W x L)
    47.24 x 61.22 in
  • Raised Height
    59 in

Details

  • ECCN
    EAR99
  • Harmonization Code
    8427.90.00.90
  • Operation
    Foot Pump
  • Weight Capacity
    990 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)