Motion
61579
On-A-Roll Lifter® Compact Lifter - Foot Pump, 200 lbs Weight Capacity, 33.5 in Raised Height
MI ITEM #07536991
MFR #61579
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
On-A-Roll Lifter® Compact Lifter - Foot Pump, 200 lbs Weight Capacity, 33.5 in Raised Height
MI ITEM #07536991
MFR #61579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Platform Size (W x L)
    22.6 x 42.4 in
  • Raised Height
    33.5 in

Details

  • ECCN
    EAR99
  • Harmonization Code
    8427.90.00.90
  • Operation
    Foot Pump
  • Weight Capacity
    200 lbs

Overview

Mfr description
61579 ON-A-ROLL LIFTER® COMPACT
  • Extended nylon safety straps provide leverage to help guide the roll into the trough and ensure materials are secured for transport.
  • Concave trough design of the media tray stabilizes rolls for transport.
  • Foot pump allows for smooth, effortless lifting within minutes.
  • 360° heavy-duty rotating (and locking) casters enable maneuvering through standard doors and narrow passages.
  • 2-year warranty on all wheels, hydraulics and media tray. 5-year warranty on cross bars.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought