1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Foster Keencut Co
61584
On-A-Roll Lifter® Standard Lifter - Foot Pump, 660 lbs Weight Capacity, 33.5 in Raised Height
MI ITEM #
07536993
MFR #
61584
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Platform Lifts
Foster Keencut Co 61584
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foster Keencut Co
61584
On-A-Roll Lifter® Standard Lifter - Foot Pump, 660 lbs Weight Capacity, 33.5 in Raised Height
MI ITEM #
07536993
MFR #
61584
Mfr description
61584 ON-A-ROLL LIFTER® STANDARD MODEL
Extended nylon safety straps provide leverage to help guide the roll into the trough and ensure materials are secured for transport.
Concave trough design of the media tray stabilizes rolls for transport.
Foot pump allows for smooth, effortless lifting within minutes.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Platform Size (W x L)
31.5 x 47 in
Raised Height
33.5 in
Details
ECCN
EAR99
Harmonization Code
8427.90.00.90
Operation
Foot Pump
Weight Capacity
660 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items