1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PSMF 202820 A51
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
MI ITEM #
07537136
MFR #
PSMF 202820 A51
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
SKF PSMF 202820 A51
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PSMF 202820 A51
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
MI ITEM #
07537136
MFR #
PSMF 202820 A51
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
20 mm
Outside
Diameter
28 mm
Overall Width
20 mm
Details
Product Type
Plain Sleeve & Flanged Bearings
Overview
Mfr description
PSMF 202820 A51 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought