Motion
IW212-N02
Precision Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07537157
MFR #IW212-N02
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07537157
MFR #IW212-N02

Mfr description
IW212-N02
  • Filter regulator, metric
  • Bracket and gauge available
  • Flow rate: 400N L /min(at 5kgf/cm² of supply pressure)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.60/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    0.66 kg

Details

  • Adjuster Type
    Handle
  • Air Flow
    14.13 scfm, 400 lpm
  • Fluid Comp
    Compressed Air
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    400 lpm, 14.13 scfm
  • Maximum Operating Pressure
    72.5 psi
  • Outlet Port Thread Type
    NPT
  • Series/System
    IW
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)