Motion
NG500SWH0002000
ProShield NexGen Disposable Coverall - Elastic Cuff, ProShield 60 Material, White
MI ITEM #07537215
MFR #NG500SWH0002000
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProShield NexGen Disposable Coverall - Elastic Cuff, ProShield 60 Material, White
MI ITEM #07537215
MFR #NG500SWH0002000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.68/each

Specifications

Dimensions

  • Length
    18 in
  • Material Thickness
    10 mil
  • Material Weight
    1.8

Details

  • Additional Details
    Elastic at both ends (bicep and wrist) for arm protection, 18.0000 in long, Manufactured under specifications that do not contain natural rubber latex, One size fits most
  • Approval Listing Regulations
    ASTM D751, ASTM D751, , ASTM D1117, ASTM D1117, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 60 Sleeve
  • Fabric Type
    Microporous Film Laminate
  • Features
    Breathable, Elastic at both ends, Tear Resistant
  • Garment Style
    Sleeve
  • Garment Use
    Automotive refinishing, Waste cleanup, Asbestos abatement, Hazardous remediation
  • Includes
    Elastic at both ends
  • Material
    ProShield 60
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Sleeve
  • UPC_NO
    0888120005002

Overview

Mfr description
NG500SWH00020000 SLEEVES DISP 18"
  • Elastic at both ends
  • Tear Resistant
  • Breathable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought