Motion
TY122SWH4X00250
Tyvek® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Olefin Material, Zipper Front Closure, White
MI ITEM #07537225
MFR #TY122SWH4X00250
Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Olefin Material, Zipper Front Closure, White
MI ITEM #07537225
MFR #TY122SWH4X00250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.13/each

Specifications

Dimensions

  • Chest Size
    33 in
  • Material Weight
    1.2 oz/yd²
  • Size
    4X-Large

Details

  • Additional Details
    Skid Resistant Boot
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Manufacturer Upc Number
    0888120013618
  • Material
    Olefin
  • Number Of Pockets
    0
  • Product Line
    Tyvek
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120013618

Overview

Mfr description
TY122SWH4X002500 COVERALL TYVEK W/H&F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought