Motion
10436649

REXNORD INC
10436649

Heavy Contact Seal, Viton, 2.9375 in Bore, Cast Iron Material, Compatible Bore: 2.9375 in , 4.5313 in Overall Width
Mi Item #07537411
MFR #10436649
Price$10,520.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10436649

Heavy Contact Seal, Viton, 2.9375 in Bore, Cast Iron Material, Compatible Bore: 2.9375 in , 4.5313 in Overall Width
Mi Item #07537411
MFR #10436649

Mfr description
MAS6215V (VITON SEALS) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,520.04/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base Width
    3.1900 in
  • Bore Diameter
    2.9375 in
  • Collar Outside Diameter
    4.0900 in
  • Compatible Bore Diameter
    2.9375 in
  • Height
    6.4400 in
  • Length
    10.4400 in
  • Overall Height
    6.4400 in
  • Overall Length
    10.4400 in
  • Overall Width
    4.5313 in
  • Ring Outside Diameter
    3.3700 in
  • Size Code
    9
  • Weight
    26 lbs
  • Width
    4.5300 in

Details

  • Color
    Black
  • Expansion Capability
    0.3800 in
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block;Two Bolt
  • Insert Number
    MCS6215V
  • Locking Type
    Adapter Mount
  • Manufacturer Upc Number
    662864021562
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Misalignment Tolerance
    ±2.0 deg
  • Product Type
    Bearing Seals
  • Rolling Element
    Spherical Roller
  • Seal Type
    Heavy Contact Seal, Viton
  • Sealing Type
    Viton Spring Loaded Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)