Motion
H003416-100
Industrial Hose Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Material Handling Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100.00 ft Length
Mi Item #07537741
MFR #H003416-100
Price$8.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Material Handling Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100.00 ft Length
Mi Item #07537741
MFR #H003416-100

Mfr description
H003416-100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.76/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    103.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    4.53 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.94 in
  • Wall Thickness
    0.4375 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    600 psi
  • Color
    Black
  • Compatible Fittings
    Sandblast couplings that attach to the OD of the hose
  • Construction
    2-ply braid
  • Cover Material
    SBR Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Material Handling
  • Inner Tube Material
    Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H003416-100
  • Manufacturer Upc Number
    639789269232
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Textile
  • Series
    H0034 Series
  • Tube Material
    Natural Rubber
  • Typical Applications
    Cleaning service hose.
  • UPC_NO
    639789269232
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)