Motion
77696007745

NORTON ABRASIVES
77696007745

Multi-Air Cyclonic Sanding Disc Roll - P80 Grit, Ceramic Alumina Abrasive Material, 5 in Disc Diameter, Coarse Grade
MI ITEM #07537796
MFR #77696007745
Price$106.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696007745

Multi-Air Cyclonic Sanding Disc Roll - P80 Grit, Ceramic Alumina Abrasive Material, 5 in Disc Diameter, Coarse Grade
MI ITEM #07537796
MFR #77696007745

Mfr description
77696007745
  • P-graded SG ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
  • Non-pigmented, water-based stearate, No-Fil coating provides maximum load resistance and extended life with no color transfer to work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.28/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Paper
  • Grade
    Coarse
  • Grit Number
    P80
  • Package Quantity
    1
  • UPC_NO
    77696007745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)