Motion
16860
6860 Regular Black 2-Layer Winter Liner w/ Modacrylic Blend
Mi Item #07537946
MFR #16860
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6860 Regular Black 2-Layer Winter Liner w/ Modacrylic Blend
Mi Item #07537946
MFR #16860

Mfr description
6860 2-LAYER WINTER LINER W/ MODACRYLIC
  • The N-Ferno® 6860 Winter Hard Hat Liner has 2 layers of insulation with a FR modacrylic/cotton blend shell and a soft polyester fleece lining for exceptional warmth. This lightweight thermal liner is chin-length to keep head and ears covered and fits comfortably under helmets or hard hats without feeling too bulky. Please note this garment is not entirely fire-resistant. The fire-resistant outer shell is made 60% modacrylic cotton and 40% cotton twill blend to stand up to tough environments with inherent flame resistance and self-extinguishing properties. The 100% polyester fleece lining is soft to the touch for a comfortable all-day fit. A hook & loop chin strap comfortably secures this winter liner, while four exterior hook & loop straps attach to the interior of a hard hat for a secure attachment and added warmth. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Regular
  • Weight
    0.2 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6860 Regular Black 2-Layer Winter Liner w/ Modacrylic Blend
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)