Motion
16867
6867 Shoulder Black 3-Layer Winter Liner
Mi Item #07537948
MFR #16867
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6867 Shoulder Black 3-Layer Winter Liner
Mi Item #07537948
MFR #16867

Mfr description
6867 3-LAYER WINTER LINER, BLACK,
  • The N-Ferno® 6867 Winter Hard Hat Liner has 3 layers of insulation with a quilted polyester shell, a foam mid-layer and a thermal polyester fleece lining. This lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. There are four hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out. Small pockets by the ears are designed to hold regular-sized hand warmers (sold separately). Great cold weather work gear for people who spend extended periods of time in cold environments and need to wear head protection such as construction, freight, drilling or mining, delivery service, landscaping, and warehousing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Shoulder
  • Weight
    0.21 lb
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6867 Shoulder Black 3-Layer Winter Liner
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)