Motion
17354
General Purpose Work Glove - L or Size 9 Size
Mi Item #07537951
MFR #17354
Price$44.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size
Mi Item #07537951
MFR #17354

Mfr description
817 REINFORCED THERMAL UTILITY GLOVES,
  • The ProFlex® 817 Thermal Winter Work Gloves with Reinforced Palms are built to keep your hands warm when you're working in the cold. A rugged reinforced palm provides the ultimate in technical cold weather hand protection with long-wearing grip. These winter work gloves feature dual-zone 3M Thinsulate Insulation for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. Weather-resistant ripstop outer shell and DWR water repellent finish is durable to provide best-in-class protection. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy. Extended neoprene cuff can fit under or over jacket sleeves for convenient easy on/off wear. Tightened with hook and loop closure to keep the cuff secure around your wrist for increased warmth. Soft thumb can be used as a nose and brow wipe area.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.05/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    5 in
  • Size
    L

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Extended Neoprene
  • Description
    817 L Black Reinforced Thermal Winter Work Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Thermal
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Series
    Thermal
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476173540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)